Bearing Housing
Inner diameter | 145 mm |
---|---|
Shaft Height | 100 mm |
Inner diameter | 145 mm |
---|---|
Shaft Height | 100 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 290 mm |
Height | 212 mm |
Length | 345 mm |
Series | SNT |
Number of holes | 2 |
Outer diameter | 145 mm |
Width | 100 mm |
Usually arrives within 14 working days