Withdrawal sleeve SNR
Inner diameter | 125 mm |
---|---|
Width | 83 mm |
Logistics dimensions (L x W x H) | 160x160x100 mm |
---|---|
Logistic Weight | 975 g |
Inner diameter | 125 mm |
Width | 83 mm |
Series | AH24000 |
Outer diameter | 130 mm |
Weight | 0.84 kg |
Usually arrives within 14 working days