References
FAG:AHX2328
Rubix:229A0954
Manufacturer :0191399850000
EAN:4012801208970

Product details : FAG AHX2328 WITHDRAWAL SLEEVE 191399850000
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x155x155 mm |
|---|---|
| Logistic Weight | 2330 g |
| Inner diameter | 135 mm |
| Male thread | m155x3 |
| Width | 125 mm |
| Outer diameter | 155 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 397.24 excl. VAT
/ Each
£ 476.69 incl. VAT
- Delivery usually within ( 7 ) days
