References
SNR:AOH30/850
Rubix:205A1627
EAN:3413521336430



Product details : SNR AOH30/850 ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 800 mm |
|---|---|
| Width | 325 mm |
| Weight | 226000 kg |
Show UNSPSC/ECL@SS
£ 11,405.49 excl. VAT
/ Each
£ 13,686.59 incl. VAT
- Usually arrives within 14 working days
