Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AH 24032
SKF WITHDRAWAL SLEEVE AH 24032
Withdrawal Sleeve
References
skf:
AH 24032
rubix:
105A2160
manufacturer :
83
ean:
7316577009791
Technical specifications
Inner diameter
150
mm
Male thread
M 170x3
Width
95
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AH 24032
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
2221,3
g
Inner diameter
150
mm
Male thread
M 170x3
Width
95
mm
Outer diameter
170
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
437.57
excl. VAT
/
Each
£
525.08
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
AH3156-AKN WITHDRAWAL SLEEVE AH 3156
AHX2330G-AKN WITHDRAWAL SLEEVE AHX 2330 G
SKF WITHDRAWAL SLEEVE AH 3134 G
SKF WITHDRAWAL SLEEVE AH 24124
SNR AH3232G ACCESSORIES
AH2238-AKN WITHDRAWAL SLEEVE AH 2238
SNR AOHX3292G ACCESSORIES
SNR AOH24144 ACCESSORIES
FAG AHX3230 WITHDRAWAL SLEEVE 191404520000
AH3128-AKN WITHDRAWAL SLEEVE AH 3128
SNR AH2236G ACCESSORIES
AH3132G-AKN WITHDRAWAL SLEEVE AH 3132 G
SNR AHX3224G ACCESSORIES
AH3056-AKN WITHDRAWAL SLEEVE AH 3056
SKF WITHDRAWAL SLEEVE AHX 318