References
NTN:AHX2317
Rubix:205A1523
EAN:3413520002787

Product details : SNR AHX2317 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x75x95 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 80 mm |
| Width | 74 mm |
| Outer diameter | 74 mm |
| Series | ahx2300 |
| Weight | 670 kg |
Show UNSPSC/ECL@SS
£ 51.95 excl. VAT
/ Each
£ 62.34 incl. VAT
- Delivery usually within ( 3 ) days
