References
FAG:AH3152-H
Rubix:229A0944
Manufacturer :0191392760000
EAN:4012801308212

Product details : FAG AH3152-H WITHDRAWAL SLEEVE 191392760000
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Withdrawal sleeve AH..-H, accessory rolling bearing, hydraulic, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 172x290x290 mm |
|---|---|
| Logistic Weight | 15800 g |
| Inner diameter | 240 mm |
| Male thread | tr290x4 |
| Width | 172 mm |
| Outer diameter | 290 mm |
| Series | ah..-h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,618.06 excl. VAT
/ Each
£ 1,941.67 incl. VAT
- Usually arrives within 14 working days
