Withdrawal sleeve
Inner diameter | 35 mm |
---|---|
Male thread | M45x1,5 |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x45x45 mm |
---|---|
Logistic Weight | 89 g |
Inner diameter | 35 mm |
Male thread | M45x1,5 |
Width | 29 mm |
Series | AH |
Material | Steel |
Outer diameter | 45 mm |
Usually arrives within 14 working days