References
SNR:H2340
Rubix:205A3939
EAN:3413520313838

Product details : SNR H2340 ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x260x205 mm |
|---|---|
| Logistic Weight | 14302 g |
| Inner diameter | 200 mm |
| Width | 176 mm |
| Outer diameter | 250 mm |
| Series | h2300 |
| Weight | 13900 kg |
Show UNSPSC/ECL@SS
£ 503.86 excl. VAT
/ Each
£ 604.63 incl. VAT
- Delivery usually within ( 3 ) days
