Tapered Adaptor Sleeve H Series
Inner diameter | 100 mm |
---|---|
Male thread | M110x2 |
Width | 77 mm |
Logistics dimensions (L x W x H) | 77x145x145 mm |
---|---|
Logistic Weight | 1993 g |
Inner diameter | 100 mm |
Male thread | M110x2 |
Width | 77 mm |
Outer diameter | 145 mm |
Usually arrives within 14 working days