References
AKN from MECALINE:H3068-AKN
Rubix:239A0503
Manufacturer :891302
EAN:4055953005134

Documents
Product details : H3068-AKN ADAPTER SLEEVE H 3068
Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Male thread | tr 340x5 |
| Width | 187 mm |
| Outer diameter | 400 mm |
| Series | h30 |
| Material | steel |
| Weight | 28.7 kg |
Show UNSPSC/ECL@SS
£ 4,024.74 excl. VAT
/ Each
£ 4,829.69 incl. VAT
- Usually arrives within 14 working days
