References
SKF:OH 2344 H
Rubix:230A5058
Manufacturer :17075
EAN:7316570548532

Product details : SKF OH2344H ADAPTOR SLEEVE
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 186x292x292 mm |
|---|---|
| Logistic Weight | 15925 g |
| Inner diameter | 200 mm |
| Male thread | tr 200x4 |
| Width | 186 mm |
| Outer diameter | 292 mm |
| Series | oh |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,135.13 excl. VAT
/ Each
£ 1,362.16 incl. VAT
- Usually arrives within 14 working days
