H311-AKN ADAPTER SLEEVE H 311


ADAPTER SLEEVES

References
akn from mecaline:H311-AKN
rubix:239A0514
manufacturer :890669
ean:3660338433504
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Male threadM 55x2
Width45 mm
See all Specifications

Product details : H311-AKN ADAPTER SLEEVE H 311


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter50 mm
Male threadM 55x2
Width45 mm
SeriesH3
MaterialSteel
Outer diameter75 mm
Weight0.345 kg
Show UNSPSC/ECL@SS
£ 24.38 excl. VAT
/ Each
£ 29.26 incl. VAT
  • In stock: Next day delivery