References
AKN from MECALINE:H2334-AKN
Rubix:239A0469
Manufacturer :890645
EAN:4055953010428

Documents
Product details : H2334-AKN ADAPTER SLEEVE H 2334
Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Male thread | m 170x3 |
| Width | 154 mm |
| Outer diameter | 220 mm |
| Series | h23 |
| Material | steel |
| Weight | 10.2 kg |
Show UNSPSC/ECL@SS
£ 543.50 excl. VAT
/ Each
£ 652.20 incl. VAT
- Usually arrives within 14 working days
