Angular contact ball bearing SNR 7316BGM, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
SNR angular contact ball bearing
See technical informationSee documentsReferences
SNR:7316BGM
Rubix:205A1220
EAN:3413520207571



Documents
Product details : SNR 7316BGM ANGULAR CONTACT BALL BEARING
Angular contact ball bearing with brass cage, ball guided
Single row angular contact ball bearing, solid brass cage, rolling body guided, universal bearing pairing without preload
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 187x180x54 mm |
|---|---|
| Logistic Weight | 4152 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Reference speed | 4400 rpm |
| Limit speed | 5100 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 115000 N |
| Basic dynamic load, radial - Cr | 138000 N |
Show UNSPSC/ECL@SS
£ 251.63 excl. VAT
/ Each
£ 301.96 incl. VAT
- Usually arrives within 14 working days
