References
SNR:ESF210
Rubix:205A2318
Manufacturer :ESF.210
EAN:3413529508075




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR ESF210 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | stainless steel;plastic;cast iron |
| Height | 54.7 mm |
| Length | 143 mm |
| Series | esf200 |
| Total bearing width | 54.7 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.5 kg |
Show UNSPSC/ECL@SS
£ 36.63 excl. VAT
/ Each
£ 43.96 incl. VAT
- Delivery usually within ( 3 ) days