Self-Lube Flange Bearing Unit
Fixation centre-to-centre distance | 63.5 mm |
---|
Logistic Weight | 200 g |
---|---|
Fixation centre-to-centre distance | 63.5 mm |
Material | pressed steel |
Height | 81 mm |
Length | 58.7 mm |
Series | slfl |
Total bearing width | 27.38 mm |
Number of holes | 2 |
Usually arrives within 14 working days