TIMKEN YCJT 40 SGT 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJT 40 SGT
Rubix:397A8326
EAN:0087796266209


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 54.4 mm |
| Fixation centre-to-centre distance | 143.7 mm |
Product details : TIMKEN YCJT 40 SGT 2-BOLT FLANGED BALL BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken YCJT 40 SGT flanged bearing housing with ball bearing for 40-mm shafts. Two-bolt flange mounting, factory pre-greased and with grease fitting for relubrication.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 54.4 mm |
| Fixation centre-to-centre distance | 143.7 mm |
| Material | cast iron (uncoated) |
| Series | ycjt |
| Total bearing width | 54.4 mm |
| Basic static load, radial - C0r | 19572.2 N |
| Basic dynamic load, radial - Cr | 36253 N |
| Weight | 1.76 kg |
| Mounting typ | two-bolt flange bearing housing (2-bolt, setscrew locking) |
Show UNSPSC/ECL@SS
£ 94.86 excl. VAT
/ Each
£ 113.83 incl. VAT
- Usually arrives within 14 working days