References
NTN:UKF322D1
Rubix:206A1841
EAN:4547359239607



Product details : NTN UKF322D1 BEARING UNIT
NTN - Bearing Unit - UKF322D1
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Width | 80 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Outer diameter | 240 mm |
Show UNSPSC/ECL@SS
£ 585.26 excl. VAT
/ Each
£ 702.31 incl. VAT
- Usually arrives within 14 working days
