References
SKF:FYTB 35 WF
Rubix:102A0364
Manufacturer :63860
EAN:7316570460513


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 53.3 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : SKF HOUSED BEARING UNIT FYTB 35 WF
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,3x156x70 mm |
|---|---|
| Logistic Weight | 1277 g |
| Inner diameter | 35 mm |
| Width | 53.3 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | bearing steel |
| Height | 156 mm |
| Length | 96 mm |
| Series | fytb |
| Total bearing width | 51.1 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Outer diameter | 156 mm |
| Weight | 1.29 kg |
Show UNSPSC/ECL@SS
£ 61.44 excl. VAT
/ Each
£ 73.73 incl. VAT
- Delivery usually within ( 3 ) days