References
NTN:ASPFL205-100
Rubix:205A1738
EAN:4547359462425



Product details : NTN ASPFL205-100 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x73x36 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 25.4 mm |
| Width | 27 mm |
| Series | aspfl200 |
| Number of holes | 2 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 13.85 excl. VAT
/ Each
£ 16.62 incl. VAT
- Usually arrives within 14 working days
