INA RAY25-XL HOUSED BEARING UNIT 8329600000
Flanged housing unit
See technical informationSee documentsReferences
INA:RAY25-XL
Rubix:229A1948
Manufacturer :0008329600000
EAN:4012802790757


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 76 mm |
Documents
Product details : INA RAY25-XL HOUSED BEARING UNIT 8329600000
Housing units RAY, three/four-bolt flanged housing units, sheet steel, grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 76 mm |
| Material | sheet steel |
| Length | 95 mm |
| Series | ray..-xl |
| Total bearing width | 27 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
- Delivery usually within ( 7 ) days