Self-aligning bearing
Inner diameter | 45 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 148.5 mm |
Logistics dimensions (L x W x H) | 175x117x63 mm |
---|---|
Logistic Weight | 1867 g |
Inner diameter | 45 mm |
Width | 49.2 mm |
Fixation centre-to-centre distance | 148.5 mm |
Series | UCFLE200 |
Number of holes | 2 |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Outer diameter | 85 mm |
Weight | 1.78 kg |
Usually arrives within 14 working days