References
SNR:ESFA212N
Rubix:205A2349
EAN:3413529526215




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 33.4 mm |
| Fixation centre-to-centre distance | 202 mm |
Documents
Product details : SNR ESFA212N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole, 1 elongated hole, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x250 mm |
|---|---|
| Logistic Weight | 3900 g |
| Inner diameter | 60 mm |
| Width | 33.4 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | gray cast iron |
| Height | 250 mm |
| Length | 140 mm |
| Series | esfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 3.9 kg |
Show UNSPSC/ECL@SS
£ 61.79 excl. VAT
/ Each
£ 74.15 incl. VAT
- Usually arrives within 14 working days