SNR - Bearing Unit - UCFLE.214-43
Inner diameter | 68.263 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 216 mm |
Inner diameter | 68.263 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 216 mm |
Series | UCFLE200 |
Number of holes | 2 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 62000 N |
Outer diameter | 125 mm |
Weight | 5.42 kg |
Usually arrives within 14 working days