References
SNR:ESFC203
Rubix:205A2358
Manufacturer :ESFC.203
EAN:3413529509768




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR ESFC203 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Length | 90 mm |
| Series | esfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- Usually arrives within 14 working days