References
Superseded Ref:RME70-XL-I
INA:RME70-XL
Rubix:103A1321
Manufacturer :0945713250000
EAN:4054372849077


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 177 mm |
Documents
Product details : INA RME70-XL HOUSED BEARING UNIT
Housing units RME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 177 mm |
| Material | cast iron |
| Height | 215 mm |
| Length | 215 mm |
| Series | rme..-xl |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 215 mm |
Show UNSPSC/ECL@SS
£ 233.22 excl. VAT
/ Each
£ 279.86 incl. VAT
- Delivery usually within ( 7 ) days