References
SNR:UKF218H
Rubix:206A1811
Manufacturer :UKF.218H
EAN:3413529508495




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 187 mm |
Documents
Product details : SNR UKF218H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 187 mm |
| Material | cast iron |
| Height | 82 mm |
| Length | 235 mm |
| Series | ukf200 |
| Total bearing width | 82 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 11.52 kg |
Show UNSPSC/ECL@SS
£ 229.24 excl. VAT
/ Each
£ 275.09 incl. VAT
- Delivery usually within ( 3 ) days