TIMKEN VCJ2 3/16 4-BOLT FLANGED UNIT
4-bolt flanged unit standard series with GRA-RRB insert ball bearing with locking collar
See technical informationReferences
Timken:VCJ 2-3/16
Rubix:395A8944
EAN:0087796061460


Technical specifications
| Inner diameter | 55.6 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.18 mm |
Product details : TIMKEN VCJ2 3/16 4-BOLT FLANGED UNIT
Fafnir inch flanged bearing housing unit
Timken Fafnir VCJ 2-3/16 ball bearing unit for flange mounting with four-bolt mounting points, preassembled and with molded-shroud cover.
Technical specifications
Attributes
| Inner diameter | 55.6 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.18 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | vcj standard series |
| Total bearing width | 48.4 mm |
| Clamping | 16.7 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48100 N |
| Weight | 3.269 kg |
| Mounting typ | four-hole flange bearing housing (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 133.60 excl. VAT
/ Each
£ 160.32 incl. VAT
- Usually arrives within 14 working days