References
NTN:M-UCFC204D1
Rubix:205A4983
EAN:4547359766950

Product details : NTN M-UCFC204D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x40 mm |
|---|---|
| Logistic Weight | 770 g |
| Inner diameter | 20 mm |
| Width | 31 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 17.26 excl. VAT
/ Each
£ 20.71 incl. VAT
- Delivery usually within ( 3 ) days
