SNR ESFE202N BEARING UNIT

SNR - Bearing Unit - ESFE202N

See technical informationSee documents
References
SNR:ESFE202N
Rubix:205A2404
EAN:3413529537457
brand logo
Technical specifications
Inner diameter15 mm
Width19.1 mm
Fixation centre-to-centre distance63.5 mm
See all Specifications
Documents

Product details : SNR ESFE202N BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flanged bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x40x76 mm
Logistic Weight470 g
Inner diameter15 mm
Width19.1 mm
Fixation centre-to-centre distance63.5 mm
Materialgray cast iron
Length76 mm
Seriesesfe200
Number of holes4
Basic static load, radial - C0r4780 N
Basic dynamic load, radial - Cr9550 N
Outer diameter40 mm
Weight0.47 kg
Show UNSPSC/ECL@SS
£ 30.94 excl. VAT
/ Each
£ 37.13 incl. VAT
  • Usually arrives within 14 working days