References
SNR:UKFA.208.H.CO
Rubix:206A1862
EAN:3413529563647




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR UKFA208HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Fixation centre-to-centre distance | 144 mm |
| Height | 175 mm |
| Length | 100 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 41.74 excl. VAT
/ Each
£ 50.09 incl. VAT
- Usually arrives within 14 working days