SNR UCFL212CC BEARING UNIT

SNR - Bearing Unit - UCFL.212.CC

See technical information
References
SNR:UCFL212CC
Rubix:206A0268
Manufacturer :UCFL.212.CC
EAN:3413529558278
brand logo
Technical specifications
Inner diameter60 mm
Width65.1 mm
Fixation centre-to-centre distance202 mm
See all Specifications

Product details : SNR UCFL212CC BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, re-lubricatable, insert with inner ring extended on both sides with set screws.

Technical specifications


Attributes
Inner diameter60 mm
Width65.1 mm
Fixation centre-to-centre distance202 mm
Materialgrey cast iron
Height250 mm
Length140 mm
Seriesucfl200
Number of holes2
Basic static load, radial - C0r32800 N
Basic dynamic load, radial - Cr52500 N
Outer diameter110 mm
Weight3.77 kg
Show UNSPSC/ECL@SS
£ 66.61 excl. VAT
/ Each
£ 79.93 incl. VAT
  • Usually arrives within 14 working days