TIMKEN YCJ2 3/16 4-BOLT FLANGED UNIT
4-Bolt flanged unit industrial series with GY-KRRB insert set-screw bearing
See technical informationReferences
Timken:YCJ 2-3/16
Rubix:395A8912
EAN:0087796158061


Technical specifications
| Inner diameter | 55.563 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN YCJ2 3/16 4-BOLT FLANGED UNIT
Inch flange bearing housing unit Fafnir
Preassembled Timken Fafnir bearing unit YCJ 2-3/16 with four-bolt square flange (4 mounting holes). With Shroud Seal for reliable protection of the sealing area.
Technical specifications
Attributes
| Inner diameter | 55.563 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | industrie |
| Total bearing width | 64.7 mm |
| Clamping | 16.7 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48100 N |
| Weight | 3.03 kg |
| Mounting typ | four-hole square flange |
Show UNSPSC/ECL@SS
£ 155.56 excl. VAT
/ Each
£ 186.67 incl. VAT
- Usually arrives within 14 working days