References
RHP:MSF4
Rubix:158A5468
Manufacturer :MSF4 R
EAN:00747023013562


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 267.5 mm |
| Fixation centre-to-centre distance | 211.12 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSF4
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 24700 g |
|---|---|
| Inner diameter | 100 mm |
| Width | 267.5 mm |
| Fixation centre-to-centre distance | 211.12 mm |
| Material | cast iron |
| Height | 126.95 mm |
| Length | 267.5 mm |
| Series | msf |
| Total bearing width | 117.48 mm |
| Diameter of fixation holes | 24 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 12200 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Weight | 24.7 kg |
Show UNSPSC/ECL@SS
£ 599.54 excl. VAT
/ Each
£ 719.45 incl. VAT
- In stock: Next day delivery