References
SNR:UKF210HN
Rubix:206A1781
Manufacturer :UKF.210.H.N
EAN:3413529520862




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR UKF210HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with tapered bore to accept the clamping sleeve H23XX, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | gray cast iron |
| Length | 143 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.61 kg |
Show UNSPSC/ECL@SS
£ 53.77 excl. VAT
/ Each
£ 64.52 incl. VAT
- Usually arrives within 14 working days