References
SNR:UCF312L3
Rubix:205A9704
EAN:3413521130045





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR UCF312L3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Cast iron housing, deep groove ball bearing insert (radial) with set screw, triple-lip seal
Strengths
-JIS- und ISO-Baureihe in einteiligem Aufbau
-Robuste Schutzkappen aus Edelstahl für viele Lager erhältlich
-The AGR-Lagereinsatz symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical stresses are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
-Robuste Schutzkappen aus Edelstahl für viele Lager erhältlich
-The AGR-Lagereinsatz symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical stresses are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveying systems and many more.
The SNR portfolio offers you all the products you need for every step of your production.
The SNR portfolio offers you all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x227x90 mm |
|---|---|
| Logistic Weight | 6520 g |
| Inner diameter | 60 mm |
| Width | 71 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Series | ucf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 81600 N |
| Outer diameter | 130 mm |
| Weight | 6.33 kg |
Show UNSPSC/ECL@SS
£ 135.59 excl. VAT
/ Each
£ 162.71 incl. VAT
- Delivery usually within ( 3 ) days