References
SNR:ESFTE210
Rubix:205A2517
Manufacturer :ESFTE.210
EAN:3413529529773




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR ESFTE210 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Triangular flange-mounted bearing unit with 3 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | grey cast iron |
| Length | 55 mm |
| Series | esfte200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.1 kg |
Show UNSPSC/ECL@SS
£ 39.87 excl. VAT
/ Each
£ 47.84 incl. VAT
- Usually arrives within 14 working days