References
SNR:UCFC212.L3
Rubix:205A9876
EAN:3413520586584




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR UCFC212L3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 160 mm |
| Length | 195 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.92 kg |
Show UNSPSC/ECL@SS
£ 77.13 excl. VAT
/ Each
£ 92.56 incl. VAT
- Usually arrives within 14 working days