TIMKEN YCJ 30 SGT 4-BOLT FLANGED BALL BEARING UNIT
Four Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJ 30 SGT
Rubix:396A2816
EAN:0087796265868


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 82.6 mm |
Product details : TIMKEN YCJ 30 SGT 4-BOLT FLANGED BALL BEARING UNIT
Inch flanged bearing housing unit Fafnir
Ball bearing unit with four-hole flange and Shaft Guarding Technology® for shaft protection. Bore 30 mm, Shroud Seal.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 82.6 mm |
| Material | cast iron; corrosion-resistant electro-coat coating (electro-coat finish) |
| Sealing | one rubber seal and one metal shield |
| Series | ycj sgt (fafnir® vier-bolzen-flanschlager) |
| Total bearing width | 39.1 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 10 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 1.3 kg |
| Mounting typ | four-hole flange (square flange); shaft guarding technology® |
Show UNSPSC/ECL@SS
£ 72.17 excl. VAT
/ Each
£ 86.60 incl. VAT
- Delivery usually within ( 7 ) days