TIMKEN UCF211 FOUR BOLT FLANGED BEARING UNIT


Flanged Housed Unit

References
timken:UCF211
rubix:211A4581
ean:0087796073807
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Width162 mm
Fixation centre-to-centre distance25 mm
See all Specifications

Product details : TIMKEN UCF211 FOUR BOLT FLANGED BEARING UNIT


Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. We continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line

Strengths

•UCP pillow blocks are suggested for industrial applications where normal loads are encountered
Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for re lubrication
The bonded seal design is well-suited for applications involving wet or dirty environments
Bolt-hole spacing and base to centre height dimensions are interchangeable with competitive units

Technical specifications


Attributes
Inner diameter55 mm
Width162 mm
Fixation centre-to-centre distance25 mm
MaterialCast Iron
Height55.6 mm
Length162 mm
SeriesUCF 200
Total bearing width162 mm
Diameter of fixation holes19 mm
Number of holes4
Basic static load, radial - C0r29400 N
Basic dynamic load, radial - Cr43400 N
Show UNSPSC/ECL@SS
£ 109.44 excl. VAT
/ Each
£ 131.33 incl. VAT
  • Usually arrives within 14 working days