References
RHP:SFT20EC
Rubix:158A9335
Manufacturer :SFT20EC R
EAN:00747023027378


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 42.42 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SFT20EC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 42.42 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 111.9 mm |
| Length | 60.3 mm |
| Series | sft.ec |
| Total bearing width | 60.3 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 60.3 mm |
Show UNSPSC/ECL@SS
£ 26.17 excl. VAT
/ Each
£ 31.40 incl. VAT
- In stock: Next day delivery