Bearing Unit
Inner diameter | 16 mm |
---|---|
Width | 32.87 mm |
Fixation centre-to-centre distance | 54 mm |
Logistic Weight | 500 g |
---|---|
Inner diameter | 16 mm |
Width | 32.87 mm |
Fixation centre-to-centre distance | 54 mm |
Material | cast iron |
Height | 76.2 mm |
Length | 76.2 mm |
Series | sf |
Total bearing width | 32.87 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 4 |
In stock: Next day delivery