References
SNR:UKPE210HCO
Rubix:206A2290
EAN:3413529565825




Product details : SNR UKPE210HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 3042 kg |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 60.19 excl. VAT
/ Each
£ 72.23 incl. VAT
- Usually arrives within 14 working days
