INA PBY15-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PBY15-XL
Rubix:229A1840
Manufacturer :0009028290000
EAN:4012802807318


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
Documents
Product details : INA PBY15-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit PBY..-XL, RIBB sheet metal PB
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
| Material | sheet steel |
| Total bearing width | 25.4 mm |
| Outer diameter | 85.7 mm |
| Diameter of fixation holes | 9.5 mm |
| Height | 43.2 mm |
| Length | 85.7 mm |
| Series | pby..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 16.12 excl. VAT
/ Each
£ 19.34 incl. VAT
- Usually arrives within 14 working days