References
INA:RASEY40-TV-VA-FD
Rubix:274A8301
Manufacturer :0970783950000
EAN:4064327628695




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Product details : INA RASEY40-TV-VA-FD PLUMMER BLOCK HOUSING UNIT
Plummer block housing units, FD design
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | white plastic (ase08-tv-wht housing); bearings stainless steel (va). |
| Total bearing width | 49.2 mm |
| Outer diameter | 184 mm |
| Clamping | 4 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | two-bolt pillow block (long base), with grub screws; fd design |
| Height | 98 mm |
| Length | 184 mm |
| Sealing | nbr end cap (kask08-s-r-nbr-wht); open protecting cap option (kask08-s-g-wht) |
| Lubrication | food-compatible grease filling; lubrication via 1/4'-28 unf grease fitting |
| Series | rasey..-tv-va-fd |
| Weight | 0.97 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 14300 N |
| Basic dynamic load, radial - Cr | 24900 N |
| Width | 184 mm |
Show UNSPSC/ECL@SS
£ 164.80 excl. VAT
/ Each
£ 197.76 incl. VAT
- Delivery usually within ( 7 ) days