References
INA:RCJ35-XL-N-FA125
Rubix:238A2263
Manufacturer :0096273320000
EAN:4012802810400




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
Documents
Product details : INA RCJ35-XL-N-FA125 FLANGED HOUSING UNIT
Housing units RCJ..-FA125, four-bolt flanged housing units, cast iron, eccentric locking collar, R seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Height | 118 mm |
| Length | 118 mm |
| Series | rcj..-xl-n-fa125 |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 57.52 excl. VAT
/ Each
£ 69.02 incl. VAT
- Usually arrives within 14 working days