Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
NTN S-UCF207D1 BEARING UNIT
NTN S-UCF207D1 BEARING UNIT
NTN - Bearing Unit - S-UCF207D1
References
ntn:
S-UCF207D1
rubix:
205A8582
ean:
4547359176797
Technical specifications
Inner diameter
35
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : NTN S-UCF207D1 BEARING UNIT
NTN - Bearing Unit - S-UCF207D1
Technical specifications
Attributes
Inner diameter
35
mm
Width
42.9
mm
Length
117
mm
Series
ucf200
Number of holes
4
Outer diameter
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.42
excl. VAT
/
Each
£
47.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PTN FLANGE HOUSED UNIT SSUCFL208
INA PCJTY35-XL-N HOUSING UNITS PCJTY TWO-BOLT FLANGED CA
INA RCJ35-XL-N-FA125 HOUSING UNITS RCJ..-FA125 FOUR-BOLT FLANGED HOUSI
RHP SFT45DECFS HOUSED BEARING UNIT
SNR USFCE210T20 BEARING UNIT
SNR UCFL214 BEARING UNIT
SNR UCFE213CC BEARING UNIT
RHP HOUSED BEARING UNIT TSF25
SNR UCF211-35 BEARING UNIT
NTN UKFS324D1 BEARING UNIT
SNR UCFLE205CO BEARING UNIT
INA GRA50-XL HOUSING UNITS GRA THREE/FOUR-BOLT FLANGED S
TIMKEN VFMST 3/4 TWO BOLT ZINC PLATED FLANGED BALL BEARING UNIT
SKF FY 35 TF/W64 BALL BEARING UNIT - SOLID OIL
SNR UCFL209CO BEARING UNIT