Flange Housed Unit
Inner diameter | 60 mm |
---|---|
Width | 195 mm |
Fixation centre-to-centre distance | 150 mm |
Inner diameter | 60 mm |
---|---|
Width | 195 mm |
Fixation centre-to-centre distance | 150 mm |
Material | Cast Iron |
Height | 78 mm |
Length | 195 mm |
Series | UCF300 |
Total bearing width | 56 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Weight | 6.4 kg |
In stock: Next day delivery