SNR - Bearing Unit - UKFS.305H
Inner diameter | 45 mm |
---|---|
Width | 40 mm |
Fixation centre-to-centre distance | 132 mm |
Inner diameter | 45 mm |
---|---|
Width | 40 mm |
Fixation centre-to-centre distance | 132 mm |
Length | 175 mm |
Series | UKFS300 |
Number of holes | 4 |
Basic static load, radial - C0r | 37800 N |
Basic dynamic load, radial - Cr | 62000 N |
Outer diameter | 110 mm |
Weight | 4.94 kg |
Usually arrives within 14 working days